Cleanroom vacuum cleaner, CR-1 ULPA
Supplier: TIGER-VAC
Certificates
About this item
This vacuum cleaner is designed for general clean up in contamination controlled environments, cleanroom compatible and ideal for pharmaceutical industry.
- Single phase through-flow motor
- Based on a 4-wheel dolly for easy manoeuvrability
- Low noise level: only 60 dB (A)
- Recovery capacity of 15,2 L in recovery tank or 7,6 L in disposable filter bag
This unit is equipped with a true ULPA filter (U15) located downstream of the motor and a 3-stage filtration system consisting of an ULPA filter (U15), main cloth filter and disposable filter bag
For dry recovery only.
All HEPA/ULPA vacuum cleaners are aerosol leak tested.
Cleanroom compatible with ISO Class 4 (former Class 10).
Delivery: Complete tool kit included
Specifications
- Catalog No:
- 141-1074
- 141-1073
- 141-1214
- Model:
- CR-1 ULPA
- CR-1 ULPA
- CR-1 ULPA
- Airflow:
- 163 m3/h
- 163 m3/h
- 163 m3/h
- Vacuum pressure:
- 2514,6 mm H2O
- 2514,6 mm H2O
- 2514,6 mm H2O
- Horsepower:
- 1 hp
- 1 hp
- 1 hp
- Phase:
- Single
- Single
- Single
- Voltage:
- 240 V
- 240 V
- 240 V
- Frequency:
- 50 Hz
- 50 Hz
- 50 Hz
- Power:
- 1000 W
- 1000 W
- 1000 W
- Current:
- 4,3 A
- 4,3 A
- 4,3 A
- W×D×H:
- 410×410×560 mm
- 410×410×560 mm
- 410×410×560 mm
- Weight:
- 9 kg
- 9 kg
- 9 kg