Order Entry
Finland
ContactUsLinkComponent
Digital thermoregulator
Digital thermoregulator
Catalog # 442-1410
Supplier:  VELP SCIENTIFIC
undefined
Digital thermoregulator
Catalog # 442-1410
Supplier:  VELP SCIENTIFIC

Specifications

  • Accuracy:
    ±0,5 °C
  • Temperature range:
    –10...+300 °C
  • Description:
    VTF digital thermoregulator
  • W×D×H:
    75×120×145 mm
  • Sensor:
    Stainless steel PT100 probe, 250 mm
  • Weight:
    0,3 kg
  • Pk:
    1

Specifications

About this item

Digital thermoregulator used to combine VTF with PW 10 derivation non VELP devices. Unit has fuzzy logic technology and includes two clamps for height and horizontal adjustment.

  • Direct temperature control with higher accuracy than hotplate stirrers
  • Integral timer for unsupervised operation and increased productivity
  • Automatically adjusts for power, load and thermal dispersion
  • Temperature probe and power cable for direct connection to AREX, AREC.X and AREX Digital (PRO version only) hot plate stirrers

Can be used with hot plate stirrers, hotplates, water and oil baths.

Certifications: IP protection class according to DIN EN 60529: IP 54.