Order Entry
Finland
ContactUsLinkComponent
 
Digital thermo-hygrometer
  SIMERV1610
undefined
Digital thermo-hygrometer
  SIMERV1610

 

  • Range:
    −0…50 °C; 10 - 90% RH
  • Resolution:
    0,1 °C; 0,1% RH
  • W×D×H:
    105×60×10 mm
  • Accuracy:
    ±1,0 °C; ±5,0% RH
  • Pk:
    1

 

 

This handheld thermo-hygrometer is designed to measure temperature and humidity with readable surronding distance of ten meters.

  • Large display (56×40 mm)
  • Toggle between °C/°F
  • Maximum/minimum values
  • Time display and alarm
  • Memory function