Examination gloves, vinyl, Evercare® vinyl soft
Catalog # SELA295831/6304
Supplier: Onemed Sverige AB
Specifications
- Glove size:XL
- Packed:100/box
- Ambidextrous / hand-specific:Ambidextrous
- Disposable / reusable:Disposable
- Food contact approved:+
- Latex / latex-free:Latex-free
- Powdered / powder-free:Powder-free
- Colour:Translucent
- Length:240 mm
- Seq:01
- Model:Soft
- EN norm:EN 455
- Cuff style:Beaded
- Finish:Smooth
- Pk:100
Specifications
About this item
This 100% synthetic glove is somewhat softer than the standard vinyl glove and has a good feel. It is a good alternative for those suffering from Type I allergies. Ideal for general purposes as well as for food handling (Not suitable for fatty food stuffs).
- Non sterile, powder-free, smooth finish
- Phthalate-free: avoids health concerns
- Ambidextrous, with rolled rim
- No latex proteins, good alternative for those suffering from Type I allergies
- Very soft, good fit, feel and performance
- In easy-to-use dispenser box of 100 gloves
Colour: Transparent
Length: 240 mm
EN 455; AQL 1,5
Certifications: EN 455; AQL 1,5