Alcohol meter
Catalog # ALLA1460-QP
Supplier: Alla France
Specifications
- Description:Alcohol meter for printing
- Length:430 mm
- Calibration temperature:10 °C
- Pk:1
- Range:0 - 30 %
Specifications
About this item
This alcohol meter in a pipette with thermometer is specially designed for printing.