Order Entry
Finland
ContactUsLinkComponent
Disinfectant, amphoteric, Tego 2001
Disinfectant, amphoteric, Tego 2001
Catalog # DIVY7517732
Supplier:  Diversey
undefined
Disinfectant, amphoteric, Tego 2001
Catalog # DIVY7517732
Supplier:  Diversey

Specifications

  • Description:
    Tego 2001, amphoteric disinfectant
  • Seq:
    01
  • Pk:
    20 L

Specifications

About this item

Tego 2001 is a concentrated, microbiocidal formulation, disinfectant for open plant applications. Used for surfaces in the food and beverage processing and allied industries and in pharmaceutical and cosmetic manufacture.

  • Microbiocidal amphoteric system
  • Contains 1-alkyl-1,5-diazapetane in aqueous solution
  • Typical dosage: 1,0% v/v aqueous solution (50 ml in 5 litre of water) at temperatures up to 50°C.
Certifications: Bactericidal EN 1276, EN 1650.