Disinfectant, Divosan Active VT5
Catalog # DIVY100861997
Supplier: Diversey
Specifications
- Description:Divosan Activ VT5
- Pk:20 L
Specifications
About this item
Divosan Active VT5 is a highly effective, ready to use, oxidising disinfectant based on peracetic acid. It can be used as a Cleaning in Place (CIP) disinfectant in the food, beverage and dairy industries.
- Bactericidal and fungicidal (yeast and aspergillus), sporicidal and active against viruses
- Clear, colourless liquid
- Relative density at 20 °C: 1,11
- Suitable for use in soft or hard water; pH of the solution: 3,1
Certifications: Bactericidal: EN 1276; Fungicidal: EN 1650
Caution: Use biocides safely. Always read the label and product information before use.