Heat resistant gloves, Sekuroka®
ROTHH299.1
- Glove size:10
- Ambidextrous / hand-specific:Hand-specific
- Disposable / reusable:Reusable
- Colour:Beige
- Length:580 mm
- Seq:03
- EN norm:EN 388 (4X1X), EN 407 (4342XX)
- Pk:1 PAIR
These durable gloves are made of a silicate-based yarn. They provide protection against contact temperatures up to +600 °C and against cold down to −73 °C.
- With extreme chemical and abrasion resistance and excellent dielectric strength Free of asbestos
Length: 280 - 580 mm
Colour: Beige
EN 388 (4X1X), EN 407 (4342XX); Cat. III
: EN 388 (4X1X), EN 407 (4342XX); Cat. III