Order Entry
Finland
ContactUsLinkComponent
Urine container
Urine container
Catalog # SEMA2008
Supplier:  SEMADENI
undefined
Urine container
Catalog # SEMA2008
Supplier:  SEMADENI

Specifications

  • Ext.Ø:
    70 mm
  • Capacity:
    100 ml
  • Height:
    50 mm
  • Pk:
    1.000

Specifications

About this item

PP, translucent, with paper cover.

  • Scale graduated up to 100 ml
  • Comes with a self-adhesive paper cover that closes securely and can receive inscriptions

Non-deformable and strong, transparent container suitable for all test papers.