Order Entry
Finland
ContactUsLinkComponent
Double bossheads, swivel type
Double bossheads, swivel type
Catalog # BOCH5362
Supplier:  BOCHEM
undefined
Double bossheads, swivel type
Catalog # BOCH5362
Supplier:  BOCHEM

Specifications

  • Pk:
    1
  • For rod Ø:
    16,5 mm

Specifications

About this item

Double bossheads made of malleable cast iron, chromium plated.

  • Swivel type
  • For rods up to 16,5 mm
  • Angle: 0 to 360°
  • With thumb screw (M8)