Order Entry
Finland
ContactUsLinkComponent
Cleanroom wipes, pre-saturated, PROSAT® PS-SI
Cleanroom wipes, pre-saturated, PROSAT® PS-SI
Catalog # 115-0911
Supplier:  CONTEC
undefined
Cleanroom wipes, pre-saturated, PROSAT® PS-SI
Catalog # 115-0911
Supplier:  CONTEC

Specifications

  • Packed:
    30 per pouch, 50 pouches per case
  • L×W:
    229×229 mm
  • Model:
    PROSAT® SI
  • Fibres (>100 µm):
    1,0×10³/m²
  • Basis weight:
    69 g/m²
  • Particle generation (>=0,5 µm):
    16,5 × 10⁶/m²
  • Extractables - using deionised water:
    0,055 g/m²
  • Ions - potassium:
    -
  • Ions - sodium:
    1,9 ppm
  • Ions - chloride:
    4,7 ppm
  • Pk:
    1.500

Specifications

About this item

This durable wipe is made from 100% non woven polyester fibers, hydroentagled into an extremely soft, clean, and strong fabric which is very low in both particles and extractables.

  • Solution blend of 10% 2-propanol and 90% deionized water combines cleaning effectiveness with safety
  • Semiconductor grade solution is 0,2 µm filtered and meets SEMI specifications for metals
  • Low IPA concentration for increased safety in semiconductor facilities
  • Available in convenient, easy to use peel/reseal pouches

Designed for the semiconductor industry.

Suitable for use in Class 100, ISO 5, M3,5 environments.

Colour: White

Caution: The product(s) on this page are outside the scope of the EU Directive 2019/904.