Weighing boats, disposable
611-9430
: SEMADENI
- Capacity:25 ml
- Colour:White
- W×D×H:90×90×7 mm
- Pk:500
PS, square, white.
- For rapid weighing of powders and liquids
- Pouring can be achieved easily by compressing the weighing dishes at both ends
- Smooth inner surface and rounded corners.