Fleece balaclava, CS20
: Portwest
This fleece is essential to any cold store or winter kit. The soft fleece fabric protects the head and face in harsh weather conditions.
Weight: 190 g
- Catalog No:
- PRTWCS20NAR
- PRTWCS20BKR
- Model:
- CS20
- CS20
- Garment application:
- Industrial
- Industrial
- Risk area:
- Cold
- Cold
- Gender:
- Unisex
- Unisex
- Fabric:
- 100% polyester, anti-pill finish fleece
- 100% polyester, anti-pill finish fleece
- Weight:
- 190 g/m²
- 190 g/m²