Order Entry
Finland
ContactUsLinkComponent
Precision balances, GF and GX series
Precision balances, GF and GX series
Catalog # 611-3057
undefined
Precision balances, GF and GX series
Catalog # 611-3057

Specifications

  • Model:
    GX-1000
  • Pan/Platform Size:
    128×128 mm
  • Seq:
    07
  • Pk:
    1
  • Readability:
    0,001 g
  • Weighing cap.:
    1100 g

Specifications

About this item

High precision ranges of top pan balances from A and D featuring optimum weighing and settling time.

  • Weighing mechanism Super Hybrid Sensor (SHS) gives fast response speed - typically just one second
  • Rugged aluminium alloy enclosure and IP 54 sealed keypad
  • 14 weighing units plus counting, percentage and user programmable
  • Automatically adjusts the environmental settings to match your site for GX models
  • Built-in under hook capability and animal weighing software

Please note these products are not available in Republic of Ireland or Northern Ireland.

Delivery: Supplied with Windows Communication Tools (WinCT) data collection software. A draught shield is supplied with all 1 mg readability models.