Flame-retardant jacket, high visibility, Bizflame™ Multi Arc, FR79
Supplier: Portwest
Certificates
About this item
This jacket made of 80% cotton, 19% polyester and 1% anti-static carbon fibres combines long-term protection with superior comfort. The exceptional protective properties offer both high visibility and flame resistant protection.
- Anti-electrostatic properties, arc-resistant
- Ergonomically shaped hood
- Flame-resistant cotton lining on hood and body
- Concealed mobile phone pocket, concealed chest pockets
- Taped seams for protection against rain
Weight: 320 g/m²; 70 g/m² (cotton lining)
Certifications: EN 13034 (Type 6), EN 1149-5, EN ISO 20471 (Class 3), EN 61482-1-2 (Class 1), EN ISO 11611 (Class 2 A1+A2), EN ISO 11612 (A1+A2 B1, C1, E2), EN 343 (3-3)
Specifications
- Catalog No:
- PRTWFR79YNRXXL
- PRTWFR79YNRL
- PRTWFR79YNRM
- PRTWFR79YNRXL
- Model:
- FR79
- FR79
- FR79
- FR79
- Garment application:
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Risk area:
- Rain (waterproof), Flame-retardant, Anti-static
- Rain (waterproof), Flame-retardant, Anti-static
- Rain (waterproof), Flame-retardant, Anti-static
- Rain (waterproof), Flame-retardant, Anti-static
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 80% cotton, 19% polyester and 1% anti-static carbon fibres
- 80% cotton, 19% polyester and 1% anti-static carbon fibres
- 80% cotton, 19% polyester and 1% anti-static carbon fibres
- 80% cotton, 19% polyester and 1% anti-static carbon fibres
- Weight:
- 320 g/m²; 70 g/m² (cotton lining)
- 320 g/m²; 70 g/m² (cotton lining)
- 320 g/m²; 70 g/m² (cotton lining)
- 320 g/m²; 70 g/m² (cotton lining)