HPLC columns, Hypersil GOLD™ aQ
Supplier: Thermo Fisher Scientific
Certificates
About this item
Hypersil GOLD™ aQ polar endcapped C18 columns provide a controlled interaction mechanism by which polar analytes can be retained and resolved.
- Polar endcapped C18 phase for alternative selectivity
- Retention and resolution of polar analytes
- Excellent peak shape
- Stable in 100% aqueous mobile phase
The additional interaction mechanism often provides selectivity differences over the traditional alkyl chain chemistries, and offers a solution for the separation of polar compounds which exhibit insufficient retention on pure alkyl chain phases under typical reversed phase mobile phase conditions. 1,9 µm particle size columns can improve the speed and efficiency of your applications.
Ordering information: Guard cartridges require use of corresponding Thermo Scientific UNIGUARD Holders. Cartridges with a 1 mm Int.Ø require the 1 mm UNIGUARD Holder, 2,1/3 mm Int.Ø require the 2/3 mm UNIGUARD Holder and 4/4,6 mm Int.Ø require the 4/4,6 mm UNIGUARD Holder.
Limited Time Sale
Select items below are currently on sale
Specifications
- Catalog No:
- 554-4391
- 554-4389
- 554-4684
- 554-4651
- 554-4666
- 555-7956
- 554-4650
- 554-4673
- 554-4668
- 554-4685
- 554-4669
- 554-4653
- 554-4663
- 554-4310
- 554-4655
- 554-4672
- 554-4308
- 554-4309
- 554-4664
- 554-4652
- 554-4683
- 554-4679
- 554-4674
- 554-4388
- 554-4681
- Description:
- 10041-420
- 10041-398
- 10041-416
- 10045-536
- 10045-550
- 10045-542
- 10041-430
- 10045-544
- 10045-530
- 10041-436
- 10045-502
- 10045-516
- 10045-548
- 10045-532
- 10041-414
- 10041-374
- 10041-378
- 10041-394
- Carbon load:
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- pH range:
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- Surface area:
- 220 m²/g
- 220 m²/g
- 220 m²/g
- 220 m²/g
- 220 m²/g
- 220 m²/g
- 220 m²/g
- 220 m²/g
- 220 m²/g
- 220 m²/g
- 220 m²/g
- 220 m²/g
- 220 m²/g
- 220 m²/g
- 220 m²/g
- 220 m²/g
- 220 m²/g
- 220 m²/g
- 220 m²/g
- 220 m²/g
- 220 m²/g
- 220 m²/g
- 220 m²/g
- 220 m²/g
- 220 m²/g
Specifications
Frequently Bought Together