Microtube tube racks, foam
Catalog # JAECFTR100
Supplier: JAECE INDUSTRIES
Specifications
- For tubes:Microtubes: 1,5 - 2 ml; Culture tubes and cryovials: 10 - 13 ml; Blood draw collection tubes: 3 - 7 mm
- Hole Ø:9 mm
- No. of Holes:50
- Colour:Grey
- W×D×H:228,6×133,4×31,8 mm
- Pk:6
Specifications
About this item
Economical, charcoal gray, open-cell foam rack have a capacity for 50 tubes. Ideal for storage on benchtops, in incubators and refigerators/freezers. Can be used to protect valuable, fragile tubes during mailing/shipping. Ideal alternative to expensive plastic racks.
- Racks will float for use in waterbaths
- Stackable