Industrial gloves, oil resistant, 660 / 690
: Showa
These fully PVC coated cotton knit gloves provide good mechanical and chemical resistance. They are impermeable and therefore suitable for working in damp or greasy environments.
- Rough finish over entire surface: Good grip, even when objects are wet
- Antibacterial and anti-odour treatment
- Anatomical shape, seamless knit: No irritation for the skin
- Flexible and soft, absorbs perspiration
- Version with extended bonded arm (690) provides protection for the entire arm
Ideal for use in the automotive industry, in metallurgy and in the maritime sector.
Length: 300 - 320 mm or 650 mm
Thickness: 1,30 mm
EN 388 (4121), EN 374 (JKL); Cat. III
: EN 388:2016 (4121X), EN ISO 374-1 Type B (JKL), EN ISO 374-5; Cat. III
- Catalog No:
- 112-5876
- 112-5877
- 112-5875
- 112-5885
- 112-5883
- 112-5882
- 112-5879
- 112-5884
- 112-5878
- Model:
- 660
- 660
- 660
- 690
- 690
- 690
- 660
- 690
- 660
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Finish:
- Rough
- Rough
- Rough
- Rough
- Rough
- Rough
- Rough
- Rough
- Rough
- Cuff style:
- Gauntlet
- Gauntlet
- Gauntlet
- Extended
- Extended
- Extended
- Gauntlet
- Extended
- Gauntlet
- EN norm:
- EN 388:2016 (4121X), EN ISO 374-1 Type B (JKL), EN ISO 374-5
- EN 388:2016 (4121X), EN ISO 374-1 Type B (JKL), EN ISO 374-5
- EN 388:2016 (4121X), EN ISO 374-1 Type B (JKL), EN ISO 374-5
- EN 388:2016 (4121X), EN ISO 374-1 Type B (JKL), EN ISO 374-5
- EN 388:2016 (4121X), EN ISO 374-1 Type B (JKL), EN ISO 374-5
- EN 388:2016 (4121X), EN ISO 374-1 Type B (JKL), EN ISO 374-5
- EN 388:2016 (4121X), EN ISO 374-1 Type B (JKL), EN ISO 374-5
- EN 388:2016 (4121X), EN ISO 374-1 Type B (JKL), EN ISO 374-5
- EN 388:2016 (4121X), EN ISO 374-1 Type B (JKL), EN ISO 374-5