Order Entry
Finland
ContactUsLinkComponent
Capillary columns, TraceGOLD™ TG-200MS Fast
Capillary columns, TraceGOLD™ TG-200MS Fast
  555-8891
undefined
Capillary columns, TraceGOLD™ TG-200MS Fast
  555-8891

 

  • Column Format:
    Capillary
  • Film thickness:
    0,15 µm
  • Ø int.:
    0,15 mm
  • Length:
    20 m
  • Seq:
    02
  • Phase:
    TG-200MS
  • Pk:
    1

 

 

Exceptionally inert mid-polarity columns with selectivity and elution order optimised for difficult separations.

  • Low bleed, polar phase, trifluoropropyl methylpolysiloxane
  • High thermal stability - maximum temperatures up to 320/340 °C
  • Suitable for use with sensitive detectors including ECD, NPD and MS