Order Entry
Finland
ContactUsLinkComponent
Rotary vane vacuum pumps
Rotary vane vacuum pumps
Supplier:  LABCONCO
Certificates
undefined
Rotary vane vacuum pumps
Supplier:  LABCONCO

Specifications

  • Catalog No:
  • 535-0226
  • LBCP1472100
  • Model:
  • Rotary vane pump, 230 V, 50/60 Hz, 2,4 A
  • Rotary vane pump, 115 V, 50/60 Hz, 4,6 A
  • Flow rate:
  • 11,7 m³/h
  • 11,7 m³/h
  • Ultimate vacuum:
  • 2×10ˉ³ mbar
  • 2×10ˉ³ mbar
  • W×D×H:
  • 158×430×261 mm
  • 158×430×261 mm
  • Weight:
  • 28 kg
  • 28 kg

Specifications