Chemical resistant gloves, Combi-Latex 403
Supplier: KCL by Honeywell
Certificates
About this item
These robust latex gloves provide high resistance against numerous acids and alkalines as well as excellent mechanical resistance.
- Good puncture resistance
- Wide cuff for quick donning
- Roughened surface for good grip, especially when handling wet objects
- Long cuff provides protection for the lower arm
Ideal for the handling of acids and alkalis, cleaning applications, work with high mechanical strains and galvanising works.
Thickness: 1 ± 0,1 mm
Colour: Cream
EN 388 (111X), EN 374 (BKL); Cat. III; AQL 0,65
Certifications: EN 388:2016 (1121X), EN ISO 374-1 Type A (BKLMNO); Cat. III; AQL <0,65.
Specifications
- Catalog No:
- KCHL403.9
- KCHL403.10
- Model:
- 403
- 403
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Finish:
- Rough
- Rough
- Cuff style:
- Long
- Long
- EN norm:
- EN 388:2016 (1121X), EN ISO 374-1 Type A (BKLMNO)
- EN 388:2016 (1121X), EN ISO 374-1 Type A (BKLMNO)