Chemical resistant gloves, Showa NSK26
Supplier: Showa
Certificates
About this item
This soft glove made from cotton/polyester jersey with full nitrile coating provides good mechanical resistance. It protects against oils, hydrocarbons, greases and abrasion.
- Sewn-on cuff with elastic edge offers additional protection for the forearm
- Completely textured surface for an improved grip
- Impermeable, ideal for working in damp or greasy environments
- Glove absorbs sweat and offers a high level of comfort even when worn for extended periods
Ideal for work in the food, petrochemical and refinery industries.
Cuff thickness: 0,50 mm
Colour: blue
EN 374-2, EN 374-3 (JKL), EN 388 (4111); Cat III Approved for food contact
Certifications: EN ISO 374-1:2016 Type B (JKL), EN ISO 374-5, EN 388:2016 (4111X); Cat. III
Food contact approved
Food contact approved
Specifications
- Catalog No:
- 112-2643
- 112-2966
- 112-2641
- 112-2642
- Model:
- Showa NSK26
- Showa NSK26
- Showa NSK26
- Showa NSK26
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Cotton/polyester
- Cotton/polyester
- Cotton/polyester
- Cotton/polyester
- Finish:
- Rough
- Rough
- Rough
- Rough
- Cuff style:
- Extended
- Extended
- Extended
- Extended
- Cuff thickness:
- 0,50 mm
- 0,50 mm
- 0,50 mm
- 0,50 mm
- EN norm:
- EN ISO 374-1:2016 Type B (JKL), EN ISO 374-5, EN 388:2016 (4111X)
- EN ISO 374-1:2016 Type B (JKL), EN ISO 374-5, EN 388:2016 (4111X)
- EN ISO 374-1:2016 Type B (JKL), EN ISO 374-5, EN 388:2016 (4111X)
- EN ISO 374-1:2016 Type B (JKL), EN ISO 374-5, EN 388:2016 (4111X)
- Food contact approved:
- +
- +
- +
- +