Order Entry
Finland
ContactUsLinkComponent
Multi-gas detector, GasAlert Max XT II
Multi-gas detector, GasAlert Max XT II
Supplier:  BW TECHNOLOGIES
Certificates
undefined
Multi-gas detector, GasAlert Max XT II
Supplier:  BW TECHNOLOGIES

Specifications

  • Catalog No:
  • BWTEXT-0W0M-Y-EU
  • 151-0239
  • BWTEXT-0W00-Y-EU
  • BWTEXT-X00M-Y-EU
  • BWTEXT-XW00-Y-EU
  • BWTEXT-X000-Y-EU
  • BWTEXT-XW0M-Y-EU
  • Model:
  • GasAlert Max XT II
  • GasAlert Max XT II
  • GasAlert Max XT II
  • GasAlert Max XT II
  • GasAlert Max XT II
  • GasAlert Max XT II
  • GasAlert Max XT II
  • Alarm:
  • Visual, vibrating, audible (95 dB)
  • Visual, vibrating, audible (95 dB)
  • Visual, vibrating, audible (95 dB)
  • Visual, vibrating, audible (95 dB)
  • Visual, vibrating, audible (95 dB)
  • Visual, vibrating, audible (95 dB)
  • Visual, vibrating, audible (95 dB)
  • Battery life:
  • 10 hours at −20 °C, 13 hours at 0 °C
  • 10 hours at −20 °C, 13 hours at 0 °C
  • 10 hours at −20 °C, 13 hours at 0 °C
  • 10 hours at −20 °C, 13 hours at 0 °C
  • 10 hours at −20 °C, 13 hours at 0 °C
  • 10 hours at −20 °C, 13 hours at 0 °C
  • 10 hours at −20 °C, 13 hours at 0 °C
  • W×D×H:
  • 7.0×5.2×13.1 cm
  • 7.0×5.2×13.1 cm
  • 7.0×5.2×13.1 cm
  • 7.0×5.2×13.1 cm
  • 7.0×5.2×13.1 cm
  • 7.0×5.2×13.1 cm
  • 7.0×5.2×13.1 cm
  • Weight:
  • 316 g
  • 316 g
  • 316 g
  • 316 g
  • 316 g
  • 316 g
  • 316 g

Specifications