Order Entry
Finland
ContactUsLinkComponent
Safety cutter, SECUMAX EASYSAFE
Safety cutter, SECUMAX EASYSAFE
Catalog # 233-0193
Supplier:  MARTOR ARGENTAX
undefined
Safety cutter, SECUMAX EASYSAFE
Catalog # 233-0193
Supplier:  MARTOR ARGENTAX

Specifications

  • Total length:
    207 mm
  • Blade:
    39×18,5×0,3 mm
  • Pk:
    1

Specifications

About this item

Steel blade, handle made of glass fibre reinforced plastic.

  • Integrated tape slitter safely cuts packaging tape without an exposed blade
  • Easy blade change - no tools required
  • Cutter can be locked with a special key (must be ordered separately) - avoids the hygiene risk resulting from unauthorised blade changes
  • Blade has four sharp edges and can therefore be rotated four times before it needs to be replaced
  • Ergonomic handle; suitable for left and right-handed users

This plastic and paper sheet cutter features a concealed blade and a cutting head design allowing for easy initiation of the cut while maintaining blade contact with the material, even on single layers of film or paper. The piercing point allows for the cutter to be inserted into all types of paper and plastic sacks.

Certifications: TÜV + GS approved