Electrode rack, SP Bel-Art
Catalog # BELAH185090000
Supplier: Bel-Art Products, a Part of SP
Specifications
- For:8 pH, Redox/ORP or ion electrodes in individual test tubes (Ø 20 mm)
- Description:Electrode rack, white PP, two rows, 108×60×121 mm
- Pk:1
Specifications
About this item
This handy rack made from PP holds eight test tubes for storing and conditioning pH and ion electrodes.
- Holds two rows of four tubes up to 20 mm in diameter
- PP rack resists chemical attack
- Autoclavable at 121 °C