Order Entry
Finland
ContactUsLinkComponent
Single channel pipettes, selectable volume, MLA D-Tipper™
Single channel pipettes, selectable volume, MLA D-Tipper™
Catalog # VIST1134
undefined
Single channel pipettes, selectable volume, MLA D-Tipper™
Catalog # VIST1134

Specifications

  • Colour code:
    Blue
  • Volume:
    2/3/4/5 ml
  • Description:
    MLA selectable macro pipette, four fixed volumes
  • Seq:
    02
  • Accuracy:
    ±1,0 %
  • Imprecision:
    0,50 %
  • Pk:
    1

Specifications

About this item

MLA-brand D-Tipper™ pipettes are made of precision engineered aluminum alloy and stainless steel, and designed for highly accurate delivery and proven performance. The MLA Selectable D-Tipper pipette is available with volumes of 50, 100 & 200 µL, and the MLA selectable macro pipette in volumes of 2, 3, 4, & 5 ml.

  • Volume selection is accomplished by simply rotating the plunger button
  • Volume selections are clearly marked for easy identification
  • Built-in tip ejector
  • Lower spring forces to minimise thumb muscle activity
  • Glove guard to eliminate potential catching during tip removal

The slim, tapered design and location of the detipping mechanism enables easy access to narrow diameter tubes and is comfortable – especially for smaller hands. Smooth onestroke action enhances repeatable results and requires less physical effort. All D-Tipper models are engraved with serial numbers to facilitate improved traceability and calibration recordkeeping. In-lab calibration is performed with minimal effort.