Order Entry
Finland
ContactUsLinkComponent
Single channel pipettes, fixed volume, MLA Precision
Single channel pipettes, fixed volume, MLA Precision
Catalog # VIST1022
undefined
Single channel pipettes, fixed volume, MLA Precision
Catalog # VIST1022

Specifications

  • Colour code:
    Black
  • Volume:
    20 µl
  • Seq:
    04
  • Accuracy:
    ±3,00 %
  • Imprecision:
    1,35 %
  • Pk:
    1

Specifications

About this item

These pipettes are made of engineered aluminum alloy and stainless steel. They are ideal for a broad range of laboratory procedures requiring precision and accuracy. Each pipette is factory calibrated for accurate volume delivery and can be easily adjusted as needed to achieve accurate performance on dense or viscous liquids.

  • Bright colour-coding by volume provides easy identification
  • Single-stroke procedure
  • Lower spring forces to minimise thumb muscle activity