Bossheads
Catalog # 241-3001
Supplier: BOCHEM
Specifications
- Spanning width:2 - 16 mm
- Material:Aluminium alloy
- Pk:1
Specifications
About this item
Bossheads made of laboral (aluminium alloy).
- For rods up to 16 mm
- Angle: 90°
Bossheads made of laboral (aluminium alloy).