Order Entry
Finland
ContactUsLinkComponent
Laboratory blender, Smasher™ XL
Laboratory blender, Smasher™ XL
  710-1646
undefined
Laboratory blender, Smasher™ XL
  710-1646

 

  • Paddle speed:
    160 - 600 min⁻¹
  • Description:
    Smasher™ XL
  • Model:
    Smasher™ XL
  • Motor:
    2
  • Timer:
    10 - 180 s / continuous 
  • Weight:
    47 kg
  • W×D×H:
    450×450×500 mm
  • Pk:
    1

 

 

For sample volumes of 1200 to 4000 ml. The Smasher™ XL is a sample peristaltic blender which has a leak-free and corrosion resistant blending chamber with stainless steel paddles and built-in waste drawer door.

  • Smash effect avoids jams, so operator does not need to reposition the bag in case of a jam
  • Automatic alignment of all four paddles for easy bag loading
  • Paddles are easily removable in one second without tools
  • Instantaneous stop of paddles at door opening
  • Adjustable timer can be set from 10 s up to 3 min or for continuous operation