Order Entry
Finland
ContactUsLinkComponent
Gravimetric dilutors, Dilumat™ START and Dilumat™ EXPERT
Gravimetric dilutors, Dilumat™ START and Dilumat™ EXPERT
Supplier:  bioMérieux
Certificates
undefined
Gravimetric dilutors, Dilumat™ START and Dilumat™ EXPERT
Supplier:  bioMérieux

Specifications

  • Catalog No:
  • 710-1476
  • 710-1642
  • 710-1643
  • Model:
  • Dilumat™ START
  • Dilumat™ EXPERT EVO
  • Dilumat™ EXPERT
  • Dilution factor:
  • 2/100
  • 2/1000
  • 2/1000
  • Duration:
  • 10 sec for 25 g at 1/10 dilution
  • 10 sec for 25 g at 1/10 dilution
    >30 sec for 375g at 1/4 dilution using DUAL pump mode
  • 10 sec for 25 g at 1/10 dilution
    >30 sec for 375g at 1/4 dilution using DUAL pump mode
  • Min. weight:
  • 1 g
  • 10 g
  • 1 g
  • Max. weight:
  • 2000 g
  • 7000 g
  • 3000 g
  • Accuracy:
  • <5%
  • <5%
  • <5%
  • W×D×H:
  • 380×330×440 mm
  • 380×330×440 mm
  • 380×330×440 mm
  • Weight:
  • 13 kg
  • 13 kg
  • 13 kg

Specifications