Needle Collection Container
Catalog # 119-4264
Supplier: DELTALAB
Specifications
- Ø×H:70×173 mm
- Capacity:1000 ml
- Colour:Yellow
- Pk:1
Specifications
About this item
Needle collection containers are made of high density polyethylene suitable for waste type III.
- Can be incinerated without release of toxic fumes
- Printed with two languages (English and Spanish) on the containers
They features two caps, first cap has a mouth which embodies three different devices to remove needles and the other is designed to close the container temporarily or definitively.