Weighing dishes
Catalog # KORF60700
Supplier: Korff
Specifications
- Ext.Ø:100 mm
- Height:7 mm
- Pk:80
Specifications
About this item
Dishes, made of aluminium.
- Lightweight
- Good temperature resistance
- Good chemical resistance
Suitable for moisture determination. Thickness: 0,1 mm.