Young common viper
Catalog # SOMMZOS1036
Supplier: SOMMER MARCUS
Specifications
- Weight:1,1 kg
- Description:Young common viper
- Material:SOMSO-Plast®
- W×D×H:340×180×180 mm
- Pk:1
Specifications
About this item
Vipera. Including label and printed description.
Packaging: On a green base under a transparent box.