Order Entry
Finland
ContactUsLinkComponent
Heraguard™ ECO Horizontal Laminar Flow Cabinets
Heraguard™ ECO Horizontal Laminar Flow Cabinets
Supplier:  Thermo Scientific
Certificates
undefined
Heraguard™ ECO Horizontal Laminar Flow Cabinets
Supplier:  Thermo Scientific

Specifications

  • Catalog No:
  • 135-1738
  • 135-1737
  • 135-1739
  • 135-1740
  • Model:
  • ECO 1,2
  • ECO 0,9
  • ECO 1,5
  • ECO 1,8
  • Air velocity:
  • 0,15 - 0,25 m/s (level I)
    0,36 - 0,45 m/s (level II)
  • 0,15 - 0,25 m/s (level I)
    0,36 - 0,45 m/s (level II)
  • 0,15 - 0,25 m/s (level I)
    0,36 - 0,45 m/s (level II)
  • 0,15 - 0,25 m/s (level I)
    0,36 - 0,45 m/s (level II)
  • Lighting:
  • >1000 lux
  • >1000 lux
  • >1000 lux
  • >1000 lux
  • Noise level:
  • <55 dB(A) (level I)
    <60 dB(A) (level II)
  • <55 dB(A) (level I)
    <60 dB(A) (level II)
  • <55 dB(A) (level I)
    <60 dB(A) (level II)
  • <55 dB(A) (level I)
    <60 dB(A) (level II)
  • Filters:
  • Pre-filter type EN 779 G3 dust filter, filtering efficiency: coarse-medium
    HEPA filter
  • Pre-filter type EN 779 G3 dust filter, filtering efficiency: coarse-medium
    HEPA filter
  • Pre-filter type EN 779 G3 dust filter, filtering efficiency: coarse-medium
    HEPA filter
  • Pre-filter type EN 779 G3 dust filter, filtering efficiency: coarse-medium
    HEPA filter
  • Electrical:
  • 230 V, 50 Hz, 270 W
  • 230 V, 50 Hz, 270 W
  • 230 V, 50 Hz, 550 W
  • 230 V, 50 Hz, 550 W
  • Ext. W×D×H:
  • 1300×810×1170 mm
  • 1000×810×1170 mm
  • 1600×810×1170 mm
  • 1900×810×1170 mm
  • Int. W×D×H:
  • 1220×585×645 mm
  • 920×585×645 mm
  • 1520×585×645 mm
  • 1820×585×645 mm
  • Weight:
  • 120 kg
  • 90 kg
  • 140 kg
  • 150 kg

Specifications

Related Information

Product Information