Order Entry
Finland
Orders LinkContactUsLinkComponent
Water flea model

Water flea model

Water-flea model, 2,5 kg, 425×350×500 mm
Catalog # SOMMZOS121
Supplier:   SOMMER MARCUS
Water flea model
Catalog # SOMMZOS121
Supplier:  SOMMER MARCUS
Water flea model
Water flea model

Water-flea model, 2,5 kg, 425×350×500 mm

Price
Inquire For Price
Log in for availability
1 * 1 Each
Product Details & Documents

Daphnia pulex. Female animal with summer eggs. Tall transparent model shows, apart from particularly typical characteristics such as rowing-antennae, two-leaf shell and turgor-legs. It separates from the right side into the following parts: Right shell half with second antenna, part of the right half of the body with the five turgor-legs as well as the median sectioned front third of the digestive tract; median sectioned two thirds at the back of the digestive tract, right ovary and two embryos.

  • Illustration ratio of 200:1
  • On a stand and green base
  • The model separates into six parts

H×W×D: 50×42,5×35 cm

Weight: 2,5 kg

Specifications
  • Weight:
    2,5 kg
  • Description:
    Water-flea model
  • W×D×H:
    425×350×500 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.