Centrifuge, bench, refrigerated, MR23i
521-0310
: JOUAN
- Memory:32 programs
- Description:MR23i benchtop high speed, multi function centrifuge
- Model:MR23i
- Width:85
- Acceleration/braking ramps:10/10
- Control:Microprocessor
- Dimensions:240×128 pixels
- Display:VIDEOset® software on graphic screen
- Functions:AUTO-LOCK®
- Max. RCF - fixed angle rotor:36668 ×g
- Max. RCF - swing-out rotor:3074 ×g
- Max. capacity - fixed angle rotor:6×100 ml
- Max. capacity - swing-out rotor:4×200 ml
- Max. speed - fixed angle rotor:23000 min⁻¹
- Max. speed - swing-out rotor:4400 min⁻¹
- Power consumption:1300 W
- Power supply:230 V
- Speed:500 - 23000 rpm
- Timer:0 to 99 h 59 min + position continue
- W×D×H:585×635×360 mm
- Pk:1
The MR23i refrigerated multifunction centrifuge is ideal for researchers who need to process a wide range of sample volumes at low or high speed. Perfect for DNA and RNA molecular biology applications, as well as clinical and forensic labs.
- AUTO-LOCK® feature enables fast and convenient rotor exchange
- Quiet induction motor minimises noise (57 dBA)
- Interactive VIDEOset™ controller provides a graphic display of all parameters plus a real time graph of the run
- Powerful refrigeration system ensures samples are maintained at 4 °C even at maximum speed (when using aluminium rotors)
- Large range of rotors available