Ear labyrinth model
Ear labyrinth, SOMSO-Plast®, 0,8 kg, 330×240×180 mm
Catalog # SOMMDS13
Supplier: SOMMER MARCUS
Jump to:
Product Details & Documents
The superior semicircular canal and vestibule open showing the saccule and utricle.
- Enlarged approximately 18 times
- On a stand with green base, altogether in two parts
- Cochlea separates along its longitudinal axis
H×W×D: 33×24×18 cm
Weight: 0,8 kg
Specifications
- Weight:0,8 kg
- Description:Ear labyrinth
- Material:SOMSO-Plast®
- W×D×H:330×240×180 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



