Ear model
Ear model, SOMSO-Plast®, 1,2 kg, 210×320×190 mm
SOMMDS3
Ear model showing tympanic membrane with malleus, incus, and labyrinth.
- Stapes can be removed
- Three parts enlarged three times
- On a green base with explanations
- Weight:1,2 kg
- Description:Ear model
- Material:SOMSO-Plast®
- W×D×H:210×320×190 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



