Fetal heart
Catalog # SOMMHS24
Supplier: SOMMER MARCUS
Specifications
- Weight:1,1 kg
- Description:Fetal heart
- Material:SOMSO-Plast®
- W×D×H:340×180×180 mm
- Magnification:3 – 4×
- Pk:1
Specifications
About this item
The model shows the heart of a fetus during the last weeks of pregnancy.
- Enlarged three to four times
- Circulation of blood is shown
- Altogether three parts
Delivery: On a stand with green base.