Model of brain
Catalog # SOMMBS25/1
Supplier: SOMMER MARCUS
Specifications
- Weight:1,8 kg
- Description:Model of brain with indicated cytoarchitectural areas
- Material:SOMSO-Plast®
- W×D×H:230×150×180 mm
- Pk:1
Specifications
About this item
This model separates into 15 parts as follows: Cerebral hemisphere (2), temporal and occipital lobes with limbic system, cerebellum, frontal lobe, corpus callosum, brain stem (2), corpus striatum, insula (2), nucleus lentiformis (left), internal capsule (right), ventricles of the brain, base of the skull as base.
After Prof. Dr. Dr. J. W. Rohen, Department of Anatomy of the University Erlangen.