Female pelvic floor model
Catalog # SOMMMS10
Supplier: SOMMER MARCUS
Specifications
- Weight:1,6 kg
- Description:Female pelvic floor model
- Material:SOMSO-Plast®
- W×D×H:255×230×260 mm
- Pk:1
Specifications
About this item
One piece female pelvic model removable from a transparent base.