Female pelvis model
Catalog # SOMMMS8/1
Supplier: SOMMER MARCUS
Specifications
- Weight:1,3 kg
- Description:Female pelvis model
- Material:SOMSO-Plast®
- W×D×H:170×280×230 mm
- Pk:1
Specifications
About this item
Female pelvis model separating in four parts:
- Pelvic muscles and the muscles of pelvic floor
- External and internal genital organs
- Network of nerves and vessels
Median section and removable inner organs.
Weight: 1,3 kg