Ovary model
Catalog # SOMMMS50
Supplier: SOMMER MARCUS
Specifications
- Weight:2,9 kg
- Description:Ovary model
- Material:SOMSO-Plast®
- W×D×H:270×400×280 mm
- Magnification:10×
- Pk:1
Specifications
About this item
The model shows a horizontal section parallel to the mesovarian margin with plastic presentation of the follicles in different maturation phases, the corpus rubrum, luteum and albicans as well as atretic follicles partly removable and exchangeable.
Model separates altogether into 13 parts.
Packaging: On a stand with green base.