pH electrode, SE 100 N
Catalog # KNICSE100N
Supplier: KNICK
Specifications
- Connection:DIN + 4 mm banana
- Ø×L:12×170 mm
- For:Laboratory environments, industrial production and processing systems
- Type:SE 100 N with Pt 1000 sensor
- Description:pH combination electrode SE 100 N with Pt 1000 sensor
- Material:Glass
- Diaphr.:Ceramic
- Electrolyte:3 mol/l KCl
- Pk:1
- Temp.:−5...+100 °C
- pH:0 - 14
Specifications
About this item
This liquid-filled sensor is designed for tough daily use in the lab. The sensor is ideal for rapid sample change and low sample temperatures.
- Integrated temperature sensor automatically compensates the pH measurement for temperature variations when the sensor is used in samples at different temperatures
- Also fits in an Erlenmeyer flask