Rain jacket, Jakarta 4145
Supplier: SIOEN
Certificates
About this item
Water- and windproof jacket made of Flexothane® Essential, a polyester knitting with PU coating. The fabric is lightweight, noiseless and supple.
- High frequency welded seams
- Straight collar with foldaway hood
- Zip closure under flap with press studs
- Two inset pockets
- Raglan sleeves, sleeve narrowing by press studs
Back length: 85 cm
Weight: 170 g/m²
Certifications: ENV 343 (3-1)
Specifications
- Catalog No:
- SIOE4145Y581XL
- SIOE4145B902XL
- SIOE4145B901XL
- SIOE4145A41S
- SIOE4145A41M
- SIOE4145A41L
- SIOE4145A413XL
- SIOE4145A412XL
- SIOE4145A411XL
- SIOE4145Y58S
- SIOE4145Y58M
- SIOE4145B90S
- SIOE4145B90M
- SIOE4145Y58L
- SIOE4145Y583XL
- SIOE4145B90L
- SIOE4145B903XL
- SIOE4145Y582XL
- Model:
- 4145 Jakarta
- 4145 Jakarta
- 4145 Jakarta
- 4145 Jakarta
- 4145 Jakarta
- 4145 Jakarta
- 4145 Jakarta
- 4145 Jakarta
- 4145 Jakarta
- 4145 Jakarta
- 4145 Jakarta
- 4145 Jakarta
- 4145 Jakarta
- 4145 Jakarta
- 4145 Jakarta
- 4145 Jakarta
- 4145 Jakarta
- 4145 Jakarta
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Polyester knitting with PU coating
- Polyester knitting with PU coating
- Polyester knitting with PU coating
- Polyester knitting with PU coating
- Polyester knitting with PU coating
- Polyester knitting with PU coating
- Polyester knitting with PU coating
- Polyester knitting with PU coating
- Polyester knitting with PU coating
- Polyester knitting with PU coating
- Polyester knitting with PU coating
- Polyester knitting with PU coating
- Polyester knitting with PU coating
- Polyester knitting with PU coating
- Polyester knitting with PU coating
- Polyester knitting with PU coating
- Polyester knitting with PU coating
- Polyester knitting with PU coating
- Weight:
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²