Apron for food industry, Rosario 8062
: SIOEN
This apron is made from Duotex fabric (100% polyester with 100% PVC coating).
- With reinforced front patch
- Neck holder
Length: 120 cm
Weight: 300 g/m²
- Catalog No:
- SIOE8062A2D01/G55
- SIOE8062A2D01/W02
- Model:
- 8062
- 8062
- Garment application:
- Food
- Food
- Gender:
- Unisex
- Unisex
- Fabric:
- Duotex fabric (100% polyester with 100% PVC coating)
- Duotex fabric (100% polyester with 100% PVC coating)
- Weight:
- 300 g/m²
- 300 g/m²