Apron with sleeves, for food industry, Boulogne 8133
Supplier: SIOEN
Certificates
About this item
Water- and windproof apron made of Flexothane® Kleen, a fabric consisting of 100% polyamide knitting 6,6 with PU coating.
- Lightweight and noiseless
- Raglan sleeves
- Elasticated wristband
The durable apron features a reinforced frontpatch, long sleeves and high frequency welded seams. It is washable at 95 °C. Ideal for food processing industries where hygiene is required.
Weight: 170 g/m²
Certifications: EN 14605 (type PB [4]), ENV 343 (3-1); Food contact approved
Specifications
- Catalog No:
- SIOE8133/W02/S
- SIOE8133/W02/L
- SIOE8133/W02/2XL
- Garment application:
- Food
- Food
- Food
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Fabric:
- Flexothane® Kleen (100% polyamide knitting 6,6 with PU coating)
- Flexothane® Kleen (100% polyamide knitting 6,6 with PU coating)
- Flexothane® Kleen (100% polyamide knitting 6,6 with PU coating)
- Weight:
- 170 g/m²
- 170 g/m²
- 170 g/m²