Flame-retardant high visibility bodywarmer, Sidney 9387
Supplier: SIOEN
Certificates
About this item
Windproof, breathable bodywarmer made of Siopor® FR AST fabric (100% polyester fabric with 100% FR PU coating + AST). With fixed quilted, flame-retardant cotton lining and stitched seams. Provides good protection against cold, rain, wind and flames.
- Straight collar, zip closure
- Two patched pockets with flap
- Two loops for gas detectors
- Elastic drawstring in hem
- Stitched seams
- Flame retardant reflective tape (50 mm)
- Can be zipped into different jackets
- Water repellent outer fabric, moisture attracting coating on the inside
Back length: 75 cm
Weight: 250 g/m²
Certifications: EN 531 (A B1 C1), EN 533 (index 3), prEN 1149-5:2007, EN 13034 (Type PB [6]), EN 471 (2-2), EN 14058 (23XXX)
Specifications
- Catalog No:
- SIOE9387/FY1/S
- SIOE9387/FY1/M
- SIOE9387/FY1/L
- SIOE9387/FY1/3XL
- SIOE9387/FY1/2XL
- SIOE9387/FY1/1XL
- Model:
- 9387 Sidney
- 9387 Sidney
- 9387 Sidney
- 9387 Sidney
- 9387 Sidney
- 9387 Sidney
- Garment application:
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Risk area:
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Weight:
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²