High visibility waistcoat, Carpi 9042
Supplier: SIOEN
Certificates
About this item
Weight: 120 g/m²
- 100% polyester mesh, stitched seams
- V-neck
- Closure with touch and close fastening
Weight: 120 g/m²
Certifications: EN 471 (2-2)
Specifications
- Catalog No:
- SIOE9042/FY1/3XL
- SIOE9042/FY1/2XL
- SIOE9042/FY1/1XL
- SIOE9042/FC1/M
- SIOE9042/FC1/L
- SIOE9042/FC1/3XL
- SIOE9042/FC1/2XL
- SIOE9042/FC1/1XL
- SIOE9042/FY1/M
- SIOE9042/FY1/L
- Model:
- Carpi 9042
- Carpi 9042
- Carpi 9042
- Carpi 9042
- Carpi 9042
- Carpi 9042
- Carpi 9042
- Carpi 9042
- Carpi 9042
- Carpi 9042
- Garment application:
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Fabric:
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- Weight:
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²