Food processing sleeve protectors, Cork 8161
Supplier: SIOEN
Certificates
About this item
These waterproof sleeve protectors are made of Flexothane® Kleen fabric, a polyamide knitting 6.6 with PU coating.
- Washable at 95 °C
- Elasticated at both ends
- High frequency welded seams
Ideal for food handling industries, green spaces and agriculture.
Weight: 170 g/m²
Specifications
- Catalog No:
- SIOE8161Z0FC1A41
- SIOE8161A2FK0W02
- Model:
- Cork 8161
- Cork 8161
- Garment application:
- Food, Outdoor
- Food, Outdoor
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Fabric:
- Polyamide knitting 6.6 with PU coating
- Polyamide knitting 6.6 with PU coating
- Weight:
- 170 g/m²
- 170 g/m²